
Junction Single Handle Pull-Down Kitchen Faucet
Mfr # 19825LF-CZ
Zoro # G115621937
product price: $519.99
/ea
Free Shipping & Returns
Key Features
Number of Holes
3
Finish
Champagne Bronze
Flow Rate
1.8 gpm
Handle Type
Single Handle Lever
Color/Finish
Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
19825LF-CZ
Zoro #
G115621937
UPC #
195205136378
Country of Origin
China
Dimensions
Length (In.)
10 in
Width
10.5 in
Depth
15.5 in
Details
Number of Holes
3
Finish
Champagne Bronze
Flow Rate
1.8 gpm
Handle Type
Single Handle Lever
Color/Finish
Bronze
CEC Compliant
T
Green Certification or Other Recognition
CalGreen Certified
Basic Material
Brass
Material
Brass
Standards
Lead Free Compliant;CalGreen Certified;CEC Certified
Description
The Junction Faucet makes a statement in the kitchen with an industrial, squared frame and arching angles. Delta MagnaTite Docking uses a powerful integrated magnet to set your pull down sprayer precisely into place and hold it there so it stays docked when not in use. Kitchen sink faucets with Touch-Clean Spray Holes allow you to easily wipe away calcium and lime build-up with the touch of a finger. You can install with confidence, knowing that Delta kitchen faucets are backed by our Lifetime Limited Warranty.
- MagnaTite Docking uses a powerful integrated magnet to snap your faucet spray wand precisely into place and hold it there so it stays docked when not in use and doesn't droop over time
- Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime build-up with the touch of a finger
- Single hole installation
- Includes optional 10-3/4 in. deck plate (8 in. centers) for 3-hole installations
- ADA compliant
- The high-arc, gooseneck design swivels 360 degrees with a 20-in. retractable hose for added convenience during everyday kitchen tasks
- Dual integral check valves in sprayer
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.