Shop DELTA
See all product information
Create Account
Kayra Monitor 17 Series Tub & Shower Trim, 5.38 in, Champagne Bronze
- Mfr # T17433-CZ-I
- Zoro # G615694318
product price:Â
$
383.99
/ea
Free Shipping & Returns
Key Features
Flow Rate
1.75 gpm
Finish
Champagne Bronze
Width
6.63 in
Depth
6.63 in
Standards
Watersense Listed;CalGreen Certified;CEC Certified
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T17433-CZ-I
- Zoro #
- G615694318
- UPC #
- 195205095729
- Country of Origin
- United States
Dimensions
- Width
- 6.63 in
- Depth
- 6.63 in
- Length
- 5.38 in
Details
- Flow Rate
- 1.75 gpm
- Finish
- Champagne Bronze
- Standards
- Watersense Listed;CalGreen Certified;CEC Certified
- CEC Compliant
- T
- Handle Type
- Single Handle Lever
- Color
- Bronze
- Green Certification or Other Recognition
- CalGreen Certified
- Material
- Zinc
Description
The In2ition Two-in-One Shower gets water where you need it most using the integrated shower head and hand shower separately or together
- Trim kit only, must order MultiChoice Universal Valve separately to complete the unit
- Recommended rough-in kit R10000 series
- Perfect for bathing loved ones and pets as well as keeping the inside of your shower and tub clean
- Spray settings include: Full Body spray, Massage spray, Full spray with Massage, and Pause
- Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
- ADA compliant metal lever handle
- Lever adjusts volume
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.