Kayra Two-Handle Monitor 17 Series Valve Trim with 3 Or 6-Setting Diverter

  • Mfr # T27933-CZ

  • Zoro # G315675945


product price:  $436.99
/ea
Free Shipping & Returns

Key Features

Finish
Champagne Bronze
Material
Zinc
Color
Bronze
Standards
CalGreen Certified;CEC Certified
Green Certification or Other Recognition
CalGreen Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T27933-CZ
Zoro #
G315675945
UPC #
195205095774
Country of Origin
United States

Dimensions

Width (In.)
6.63 in
Depth (In.)
6.63 in
Length
4.31 in

Details

Finish
Champagne Bronze
Material
Zinc
Color
Bronze
Standards
CalGreen Certified;CEC Certified
Green Certification or Other Recognition
CalGreen Certified

Description

The stretched feminine form and unbroken lines of the Kayra Bath Collection create a clean, flowing design. With separate handles for volume and temperature control, this Delta tub/shower provides a more refined showering experience. Simply set the water at your preferred temperature and turn the shower on or off with the volume control handle - without interrupting your set temperature. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty.


  • Trim kit only, must order MultiChoice Universal Valve separately to complete the unit
  • Recommended rough-in kit R22000
  • Six function shower diverter
  • 3 individual positions, 3 shared positions
  • Top handle controls diverter functions
  • Bottom handle controls on / off and adjusts volume
  • Dial controls temperature

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.