Tub Spout with Diverter 8in Round Bathtub Faucet with Decorative Brushed Nickel Finish
- Mfr # SBD-T54O
- Zoro # G722582362
product price:Â
$
33.99
/ea
Key Features
Connection Size
8 in
Material
Die Cast
Spout Reach
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SBD-T54O
- Zoro #
- G722582362
- UPC #
- 804595387931
- Country of Origin
- China
Dimensions
- Connection Size
- 8 in
Details
- Material
- Die Cast
- Spout Reach
- 8 in
- Finish
- Nickel Plated
Description
Stylish 8in round tub spout with built-in diverter for switching water flow between tub and shower. Decorative chrome-plated finish offers a sleek look while resisting corrosion, tarnish, and water spots. Designed for durable performance and easy installation in most standard bathtub setups.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.