This item is Discontinued.

Delta Kitchen Faucet, 8" Mount, 1 or 3 Hole Commercial 9193-AR-DST

Kitchen Faucet, 8" Mount, 1 or 3 Hole Commercial (Discontinued)

  • Mfr # 9193-AR-DST
  • Zoro # G4020753
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9193-AR-DST
Zoro #
G4020753
UPC #
34449879361
Country of Origin
United States

Dimensions

Height
15.5
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Spout Length
9-1/2
Width
6
Length
11.5
Overall Width (In.)
6
Depth (In.)
11.5
Overall Height (In.)
15.5

Details

Number of Holes
1 or 3
Mounting Hole Center to Center
8"
Finish
Arctic Stainless
Number of Handles
1
ADA Compliant
Yes
Flow Rate
1.80 gpm
Handle Type
Single Handle Lever
Mounting Type
Deck Mount
Item
Kitchen Faucet
Valve Type
DIAMOND(TM) Seal Valve
Type
Faucet
Series
Pivotalâ„¢
CEC Compliant
T
Flow Rate (GPM)
1.8
Residential / Commercial
Commercial
Weight
9.35 lb
GPM
1.8
Mfr. Series
Excluded
Handle
Single Handle Lever
Function
Kitchen

Description

Delta Pivotal Single Handle Pull Down Kitchen Faucet Arctic Stainless

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.