Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Delta Kitchen Faucet, 8" Mount, 1 or 3 Hole Commercial 9193T-DST

Kitchen Faucet, 8" Mount, 1 or 3 Hole Commercial (Discontinued)

  • Mfr # 9193T-DST
  • Zoro # G4021453
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9193T-DST
Zoro #
G4021453
UPC #
34449866262
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
Electronic Faucet 5-year Limited Warranty
Spout Length
9-1/2
Width
6
Height
16
Length
11.5
Depth (In.)
11.5
Overall Width (In.)
6
Overall Height (In.)
16

Details

Number of Holes
1 or 3
Mounting Hole Center to Center
8"
Finish
Chrome
Number of Handles
1
ADA Compliant
Yes
Flow Rate
1.80 gpm
Handle Type
Single Handle Lever
Mounting Type
Deck Mount
Item
Kitchen Faucet
Valve Type
DIAMOND(TM) Seal Valve
Residential / Commercial
Commercial
Series
Pivotalâ„¢
Type
Faucet
CEC Compliant
T
Flow Rate (GPM)
1.8
Weight
10.4 lb
Mfr. Series
Excluded
Handle
Single Handle Lever
Function
Kitchen
GPM
1.8

Description

Delta Pivotal Single Handle Pull Down Kitchen Faucet with Touch2O® Technology Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.