Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kitchen Faucet, 8" Mount, 2 or 4 Hole Commercial

  • Mfr # 4453-RB-DST

  • Zoro # G8804201


product price: $392.45
/ea
Free Shipping & Returns

Key Features

Number of Holes
2 or 4
Mounting Hole Center to Center
8"
Finish
Venetian Bronze
Number of Handles
1
ADA Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4453-RB-DST
Zoro #
G8804201
UPC #
034449603010
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Spout Length
9-13/16
Width
10.5
Height
10.16
Length
12
Overall Width (In.)
10.5
Depth (In.)
12
Overall Height (In.)
10.16

Details

Number of Holes
2 or 4
Mounting Hole Center to Center
8"
Finish
Venetian Bronze
Number of Handles
1
ADA Compliant
Yes
Flow Rate
1.80 gpm
Handle Type
Single Handle Lever
Mounting Type
Deck Mount
Item
Kitchen Faucet
Type
Faucet
Residential / Commercial
Commercial
Flow Rate (GPM)
1.80
Series
Linden™
CEC Compliant
T
Weight
5.625 lb
GPM
1.80
Mfr. Series
DiamondValve
Function
Kitchen
Handle
Single Handle Lever

Description

Linden,1Hdl,Ktch Fct wSpray VBrnz

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.