This item is Discontinued.

Delta Kitchen, Pull-Out Faucet P18550LF-OB

Kitchen, Pull-Out Faucet (Discontinued)

  • Mfr # P18550LF-OB
  • Zoro # G8317327
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P18550LF-OB
Zoro #
G8317327
UPC #
034449772945
Country of Origin
China

Dimensions

Height
10
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Width
10
Length
10
Overall Height (In.)
10
Overall Width (In.)
10
Depth (In.)
10

Details

Finish
Oil Rubbed Bronze
Type
Faucet
Item
Kitchen,Pull-Out Faucet
Valve Type
Washerless ball valve
Number of Holes
1 or 3-hole 8" installation
Handle Type
Single Handle Lever
Series
Tunbridgeâ„¢
Flow Rate (GPM)
1.80
CEC Compliant
T
Weight
4.769 lb
Handle
Single Handle Lever
GPM
1.80
Function
Kitchen
Mfr. Series
NoLeadBrass

Description

Kitchen,Pull-Out Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.