Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P18550LF-SS
Zoro #
G8789809
UPC #
034449651806
Country of Origin
China
Dimensions
Height
10
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Spout Length
7-1/16
Width
10
Length
10
Overall Width (In.)
10
Overall Height (In.)
10
Depth (In.)
10
Details
Number of Holes
2-hole 4-8" installation
Finish
Stainless
Handle Type
Single Handle Lever
Item
Kitchen,Pull-Out Faucet
Valve Type
Washerless ball valve
Type
Faucet
CEC Compliant
T
Flow Rate (GPM)
1.80
Series
Tunbridgeâ„¢
Weight
4.769 lb
GPM
1.80
Mfr. Series
NoLeadBrass
Function
Kitchen
Handle
Single Handle Lever
Description
Kitchen,Pull-Out Faucet
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.