
Lacey Two Metal Lever Handle Kit, 4 in, Champagne Bronze
Mfr # RP103774CZ
Zoro # G015676082
product price: $85.25
/ea
Free Shipping & Returns
Key Features
Finish
Champagne Bronze
Material
Zinc
Overall Height
3.81 in
Handle Type
Two Handle Lever
Color
Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RP103774CZ
Zoro #
G015676082
UPC #
195205146278
Country of Origin
China
Dimensions
Overall Height
3.81 in
Overall Width
2 in
Overall Length
4 in
Details
Finish
Champagne Bronze
Material
Zinc
Handle Type
Two Handle Lever
Color
Bronze
Description
- Genuine Delta manufacturing
- Manufactured in China
- Zinc construction
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.