Lahara Monitor 14 Series Shower Trim - Less Head In Chrome

  • Mfr # T14238-LHD

  • Zoro # G122877020


product price:  $170.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Length
8.41 in
Width (In.)
7 in
Color
Chrome
Depth (In.)
9.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T14238-LHD
Zoro #
G122877020
UPC #
34449730648
Country of Origin
United States

Dimensions

Length
8.41 in
Width (In.)
7 in
Depth (In.)
9.5 in

Details

Item
Shower Trim
Material
Stainless Steel
Color
Chrome

Description

Delta pressure-balance valves use Monitor Technology to protect you and your family from sudden temperature changes. Chrome has rapidly become one of the most popular finishes across décor styles in the bath thanks to its stunning gloss and innate versatility. Paired with crisp lines and bright whites, it creates a bold, modern contrast, but it works equally well with vintage styles and traditional spaces to convey a hint of nostalgia.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.