Lahara Monitor 14 Series Tub & Shower Trim - Less Head In Stainless

  • Mfr # T14438-SSLHD

  • Zoro # G122877211


product price:  $314.99
/ea
Free Shipping & Returns

Key Features

Finish
Stainless
Width
7 in
Depth
13.06 in
Material
Stainless Steel
Length
8.44 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T14438-SSLHD
Zoro #
G122877211
UPC #
34449730617
Country of Origin
United States

Dimensions

Width
7 in
Depth
13.06 in
Length
8.44 in

Details

Item
Tub/Shower Trim
Finish
Stainless
Material
Stainless Steel

Description

Monitor pressure balance valve keeps water temperature within a safe ± 3.60 F (± 2.00 C), helping to protect you from sudden changes in hot or cold water pressure

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.