
Lahara Monitor 14 Series Tub & Shower Trim
Mfr # T14438-CZ
Zoro # G012372246
product price: $299.99
/ea
Free Shipping & Returns
Key Features
Finish
Champagne Bronze
Material
Plastic
Length
8.44 in
Flow (GPM)
1.75 gpm
Green Certification or Other Recognition
CalGreen Certified
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
T14438-CZ
Zoro #
G012372246
UPC #
34449658676
Country of Origin
United States
Dimensions
Length
8.44 in
Width (In.)
7 in
Depth (In.)
13.06 in
Details
Finish
Champagne Bronze
Material
Plastic
Flow (GPM)
1.75 gpm
Green Certification or Other Recognition
CalGreen Certified
Description
Monitor pressure balance valve keeps water temperature within a safe ± 3.60 F (± 2.00 C), helping to protect you from sudden changes in hot or cold water pressure
- Spray settings: Pause, Full Body Spray, Full Spray w/Massage, Fast Massage, Soft Drench Spray
- Trim kit only, must order MultiChoice Universal rough-in separately to complete the unit
- Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
- Single function operation
- Single lever handle for ease of temperature control
- Meets standards set by Americans with Disabilities Act (ADA)
- WaterSense labeled shower heads use at least 20% less water than the industry standard without compromising performance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.