Elan E-Class 36 in. L x 48 in. W x 82 in. H Frameless Sliding Shower Enclosure Kit in Matte Gold
- Mfr # VG6053MGCL48WL
- Zoro # G222576120
product price:
$
1,726.99
/ea
Key Features
Finish
Matte Brushed Gold
Material
Glass
Includes
Mounting Hardware; Door Hardware
Depth (In.)
36 in
Width (In.)
48 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VG6053MGCL48WL
- Zoro #
- G222576120
- UPC #
- 849922062242
- Country of Origin
- China
Dimensions
- Depth (In.)
- 36 in
- Width (In.)
- 48 in
- Height (In.)
- 82 in
Details
- Item
- Shower Enclosure
- Finish
- Matte Brushed Gold
- Material
- Glass
- Includes
- Mounting Hardware; Door Hardware
- Color
- Gold
Description
The VIGO Elan E-Class Frameless Sliding Shower Enclosure showcases sophistication and modern design in a luxurious Matte Brushed Gold finish. This corner shower enclosure measures 48-in. W x 36-in. D x 82-in. H, featuring a generous 19-in. walk-in opening for effortless accessibility. The advanced sliding system operates with exceptional fluidity, utilizing dual-wheel rollers and anti-jump mechanisms to ensure reliable, quiet operation. Its left-side installation configuration maximizes space utilization while offering flexible layout options for various bathroom designs. The frameless construction, featuring 3/8-inch thick clear glass, creates an open, airy atmosphere that enhances the bathroom's visual appeal and sense of spaciousness. This streamlined design eliminates visual barriers, allowing natural light to flow freely throughout the space while presenting clean lines that complement any contemporary or modern bathroom décor.
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.