
Leland Single Handle Pull-Down Bar / Prep Faucet
Mfr # 9978-BL-DST
Zoro # G708464330
product price: $543.99
/ea
Free Shipping & Returns
Key Features
Finish
Matte Black
Height
14 in
Body Material
Zinc
Standards
CalGreen Listed; CEC Certified
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9978-BL-DST
Zoro #
G708464330
UPC #
195205055341
Country of Origin
United States
Dimensions
Height
14 in
Details
Finish
Matte Black
Body Material
Zinc
Standards
CalGreen Listed; CEC Certified
Description
Delta MagnaTite Docking uses a powerful integrated magnet to pull your faucet spray wand precisely into place and hold it there so it stays docked when not in use. Delta faucets with Diamond Seal Technology perform like new for life with a patented design which reduces leak points, is less hassle to install and lasts twice as long as the industry standard*. Kitchen faucets with Touch-Clean Spray Holes allow you to easily wipe away calcium and lime build-up with the touch of a finger. *Industry standard is based on ASME A112.18.1 of 500,000 cycles.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.