Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Leland Single Handle Pull-Down Bar / Prep Faucet With Touch2O Technology

  • Mfr # 9678T-BL-DST

  • Zoro # G208464465


product price: $550.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Height
14.5 in
Body Material
Zinc
Standards
CEC Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9678T-BL-DST
Zoro #
G208464465
UPC #
195205055297
Country of Origin
United States

Dimensions

Height
14.5 in

Details

Finish
Matte Black
Body Material
Zinc
Standards
CEC Certified

Description

Touch it on. Touch it off. Whether you have two full hands or 10 messy fingers, Delta Touch2O Technology helps keep your faucet clean, even when your hands arent. A simple touch anywhere on the spout or handle with your wrist or forearm activates the flow of water at the temperature where your handle is set. The Delta TempSense LED light changes color to alert you to the waters temperature and eliminate any possible surprises or discomfort. Delta MagnaTite Docking uses a powerful integrated magnet to pull your faucet spray wand precisely into place and hold it there so it stays docked when not in use. Delta faucets with Diamond Seal Technology perform like new for life with a patented design which reduces leak points, is less hassle to install and lasts twice as long as the industry standard*. Kitchen faucets with Touch-Clean Spray Holes allow you to easily wipe away calcium and lime build-up with the touch of a finger. *Industry standard is based on ASME A112.18.1 of 500,000 cycles.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.