Wall Mount Bathroom Sink Faucet, Single Handle, 2 Hole, Matte Black, 1.2 gpm, 8-3/16 in Spout Reach

  • Mfr # 26438-4-BL

  • Zoro # G704846154


product price:  $576.11
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Depth
6.625 in.
Height
3.4375 in.
Color
Matte Black
Length
8.5625 in.
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
26438-4-BL
Zoro #
G704846154
UPC #
885612914583
Country of Origin
Unknown

Dimensions

Depth
6.625 in.
Height
3.4375 in.
Length
8.5625 in.

Details

Finish
Matte Black
Item
Tone Wall-mount single-handle bathroom sink faucet
Color
Matte Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.