Shop DELTA
See all product information
Create Account
Leland Soap/Lotion Dispenser
Mfr # RP50813SP
Zoro # G0883418
product price:Â $105.99
/ea
Free Shipping & Returns
Key Features
Finish
Spotshield Stainless
Weight
0.582 lb
Series
Leland®
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Mfr. Series
Excluded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RP50813SP
- Zoro #
- G0883418
- UPC #
- 034449837385
- Country of Origin
- China
Dimensions
- Manufacturers Warranty Length
- Faucet and Finish Lifetime Limited Warranty
Details
- Item
- Soap Dispenser Dispenser / Dish Accessory
- Finish
- Spotshield Stainless
- Weight
- 0.582 lb
- Series
- Leland®
- Mfr. Series
- Excluded
- Function
- Dispenser / Dish
- Type
- Accessory
Description
Delta Leland Soap/Lotion Dispenser
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.