Shop DELTA
See all product information
Create Account
Soap/Lotion Dispenser
Mfr # RP50813RB
Zoro # G0883384
product price:Â $112.99
/ea
Free Shipping & Returns
Key Features
Weight
0.7 lb
Type
Accessory
Function
Dispenser / Dish
Mfr. Series
Excluded
Series
Other
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RP50813RB
- Zoro #
- G0883384
- UPC #
- 034449580809
- Country of Origin
- China
Dimensions
- Manufacturers Warranty Length
- Faucet and Finish Lifetime Limited Warranty
Details
- Item
- Soap Dispenser Dispenser / Dish Accessory
- Finish
- Venetian Bronze
- Weight
- 0.7 lb
- Type
- Accessory
- Function
- Dispenser / Dish
- Mfr. Series
- Excluded
- Series
- Other
Description
Delta Soap/Lotion Dispenser
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.