Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Leland Tub Spout - Pull-Up Diverter

  • Mfr # RP42915SS

  • Zoro # G512371091


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Material
ABS - Plastic
Finish
Stainless
Standards
CalGreen Certified
CEC Compliant
T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP42915SS
Zoro #
G512371091
UPC #
34449536493
Country of Origin
United States

Details

Material
ABS - Plastic
Finish
Stainless
Standards
CalGreen Certified
CEC Compliant
T

Description

This Leland 6-1/2 in. Non-Metallic Pull-Up Diverter Tub Spout in Chrome gracefully reinterprets the time-honored teapot design with decorative, traditional detailing. Getting ready in the morning is far from routine when you are surrounded by a bath that reflects your personal style. Our faucets and their parts are guaranteed for a lifetime, but just in case you'd like to make some repairs on your own we've made this tub spout available for you to order.


  • Coordinates with Leland bath collection
  • 6-1/2" total length
  • Pulls up to divert
  • Sweat onto a 1/2 in. CWT connection or thread onto 1/2 in. IPS nipple
  • Durable finish guaranteed not to tarnish or corrode
  • Non-metallic construction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.