Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RP72757RB
Zoro #
G8790201
UPC #
034449799782
Country of Origin
China
Dimensions
Height
9
Width
0.63
Overall Height (In.)
9
Overall Width (In.)
0.63
Depth (In.)
0.63
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Length
0.63
Details
Finish
Venetian Bronze
Type
Faucet
Item
Lift Rod and Finial,Bathroom
Weight
0.118 lb
Series
SilvertonĀ®
Mfr. Series
Excluded
Function
Repair Part
Description
Lift Rod and Finial,Bathroom
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.