Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RP74235RB
Zoro #
G8317552
UPC #
034449711258
Country of Origin
United States
Dimensions
Height
1.06
Overall Width (In.)
1.06
Width
1.06
Overall Height (In.)
1.06
Length
7.69
Depth (In.)
7.69
Details
Finish
Venetian Bronze
Type
Faucet
Item
Lift Rod and Finial,Dvertr-Roman Tub
Series
TrinsicĀ®
Weight
0.19 lb
Function
Repair Part
Mfr. Series
Excluded
Description
Lift Rod and Finial,Dvertr-Roman Tub
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.