Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP81447RB
Zoro #
G8317360
UPC #
034449802109
Country of Origin
China
Dimensions
Overall Height (In.)
11.19
Overall Width (In.)
0.75
Height
11.19
Width
0.75
Length
0.75
Depth (In.)
0.75
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Details
Finish
Venetian Bronze
Type
Faucet
Item
Lift Rod and Finial,RP81447RB
Series
Arabellaâ„¢
Weight
0.204 lb
Function
Repair Part
Mfr. Series
Excluded
Description
Lift Rod and Finial,RP81447RB
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.