This item is Discontinued.

No Product Image Available

Lift Rod and Slider, 1H Bathroom (Discontinued)

  • Mfr # RP84836SS
  • Zoro # G8790280
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RP84836SS
Zoro #
G8790280
UPC #
034449837026
Country of Origin
China

Dimensions

Width
0.63
Height
10.5
Overall Width (In.)
0.63
Overall Height (In.)
10.5
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Depth (In.)
0.75
Length
0.75

Details

Finish
Stainless
Type
Faucet
Item
Lift Rod and Slider,1H Bathroom
Weight
0.272 lb
Series
Zura®
Function
Repair Part
Mfr. Series
Excluded

Description

Lift Rod and Slider,1H Bathroom

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.