This item is Discontinued.

No Product Image Available

Lift Rod, Non-Metallic, Finish: Stainless (Discontinued)

  • Mfr # RP93178SS
  • Zoro # G8317421
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP93178SS
Zoro #
G8317421
UPC #
034449861373
Country of Origin
China

Dimensions

Length
13.25
Overall Width (In.)
1
Width
1
Height
0.38
Overall Height (In.)
0.38
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Depth (In.)
13.25

Details

Fits Brand
Delta
Finish
Stainless
Item
Drain Repair Part Faucet
Type
Faucet
Series
Tesla®
Function
Repair Part
Weight
0.36 lb
Mfr. Series
Excluded

Description

Lift Rod,Non-Metallic

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.