This item is Discontinued.

Delta Lights 46HLED Waterproof Driving Light Kit w/Switchbacks PR 01-4629-LBIO

46HLED Waterproof Driving Light Kit w/Switchbacks PR (Discontinued)

  • Mfr # 01-4629-LBIO
  • Zoro # G301975776
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01-4629-LBIO
Zoro #
G301975776
UPC #
21146462927
Country of Origin
United States

Description

46H 4.5" ROUND UNIVERSAL SWITCHBACK HALO LED BUMPER DRIVING LIGHT KIT (PAIR)
These 4 1⁄2” Bumper Fascia driving lights are technologically the most advanced LED lights that use lens/reflective photometry. They deliver an impressive 10,000 Lumen per light of near daylight illumination at 6,000 Kelvin. The lights are waterproof at IP-67 with built-in one way air valve. Their unique multi-plane lens design offer a well-controlled effective light beam. They are equipped with a variable-plane adjustable reflector which allows for a vertical adjustment to conform to the payload of the vehicle or size of the suspension.
This set features LED COB Switchback Halos that provide a DRL function while driving and amber turn signal when directional lights are used for added safety.
.
Series: 46H
Type: Driving
Size: 4.5"
Shape: Round
Mount Location: Bumper
Bumper Opening: 5"
Vehicle: Universal
Halo: Yes
Powered by: LED
Lumens: 10,000
Kelvin: 6,000
UOM: Pair
Includes Harness: Yes
Serviceable: Yes
: Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.