
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
01-9576-B500
Zoro #
G201975791
UPC #
21146957652
Country of Origin
United States
Description
The unique and original design of the Delta BOLT 500 Shield Light Bar sets it apart from all other light bars on the market. It makes a powerful statement not only in terms of raw Lumen, but also in a record low 17.5 Amp draw at 210 Watt of energy. Making it the world’s most energy efficient light bar at 229 LM per Watt. The all aluminum design contributes to record breaking light weight, saving 60% over the competition. Perfectly contoured aluminum mounting arms bolt to frame, requiring no drilling. Includes pre-terminated wire harness and switch.
The unmatched performance and efficiency of the Shield Light Bar is offered at unmatched price points, yielding a cost advantage of up to 50% over the competition. ONLY 1.5 Cents per LUMEN. This is the BOLT 500 version. Shield is also available in BOLT 600, Bullet Light, or original sleek tubular style.
The unmatched performance and efficiency of the Shield Light Bar is offered at unmatched price points, yielding a cost advantage of up to 50% over the competition. ONLY 1.5 Cents per LUMEN. This is the BOLT 500 version. Shield is also available in BOLT 600, Bullet Light, or original sleek tubular style.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.