Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Delta Lights BOLT 500 LED Light Bar SkyBar            48,000 LM 01-9570-500L

BOLT 500 LED Light Bar SkyBar 48,000 LM (Discontinued)

  • Mfr # 01-9570-500L
  • Zoro # G001975861
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01-9570-500L
Zoro #
G001975861
UPC #
21146957119
Country of Origin
United States

Description

The Delta Bolt 500 LED SkyBar is a product of engineering design, functionality and lighting technology. Delta's All Aluminum SkyBar was specifically designed for Jeep Wrangler JK (2007-2017) to harmoniously integrate with the Jeeps natural contours. Constructed from a laser-cut Aluminum cross bar with a deep black powder coated finish. Supported by machined billet Aluminum mounting arms. The light bar has a battery of six long range driving lights. The bar is compatible with all roof types, hard or soft. The integrated design provides an aesthetic addition to the vehicle and allows for garage clearance.
The all aluminum Skybar is corrosion proof and weighs only 14 lbs. It features 6 High power LED 'BOLT 500' lights, an anti-glare deflector, high strength billet aluminum mounting arms, and a 3 phase harness, to operate 2, 4 or all 6 lights. The six inch Bolt 500 lights are designed to match old racing light racks used by Baja racers.
The LEDs produce 48,000 raw lumens, at near daylight 6,000K light quality. DELTA Light bars are the most powerful LED light bars with an efficiency of 229LM/Watt. The pivotal adjustment mounting bolts allow for variable aiming adjustment to fit any driving condition or ride height.
This model is also available with built-in LED COB halos which maybe turned on during the day and act as your DRL’s for your added safety and style. 01-9570-500H
The mounting arms attach to existing bolt holes thus requiring NO DRILLING.
Length: 57"
Weight: 14 LBS
Model: Bolt 500
Halos: No
Light Type: LED
Waterproof: IP67
Light Output: 48,000 Lumen
Light Color: 6,000 Kelvin
Power: 210 Watt
Draw: 17.5 AMP
Efficency: 229 Lm/Watt
Compatibility: JEEP JK / TJ (requires spacers)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.