This item is Discontinued.

Delta Lights CLASSIC 7" SWITCHBACK HALO LED HEADLIGHT KIT PR 01-1179-LBIO

CLASSIC 7" SWITCHBACK HALO LED HEADLIGHT KIT PR (Discontinued)

  • Mfr # 01-1179-LBIO
  • Zoro # G201975760
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01-1179-LBIO
Zoro #
G201975760
UPC #
21146117957
Country of Origin
United States

Description

.
Halo needs to be tapped to DRL/ Parking/ Constant power wire and to each turn signal. Switches to amber when turn signal is engaged. Halo wire harness for each headlight included.
LED unit is dual function Hi/Lo Beam. Produces 4,000 lumens of light power at 6,000 kelvin color temperature. Rated for 22,000 operating hours at 25 watts and only 2-amp draw.
The ‘1179’ family has a classic convex lens, perfect for classic, restoration and hot-rod vehicles. Lead-crystal glass lens does not oxidize (become hazy or accumulate film) like plastic lenses. Added lead enhances glass strength. Prismatic lens provides superior photo-metric light distribution. Four phase vacuum metalizing process improves reflection 4 to 1 next to stock. LED assembly protected by high-density silicone rubber boot with venting to guard against dirt and moisture.
In the box; 2 (ea) Halo Headlight Assemblies, 2 (ea) H4 LEDs (4,000LM 25W 2 Amp), 2 (ea) Halo Harness, 2 (ea) Silicone Boots
***Replaces any standard 7" headlight that uses H6024/ 9003 Harness

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.