This item is Discontinued.

Delta Lights DOT 7" LED Headlight Kit -  Waterproof IP67 PR 01-1148-LEDS

DOT 7" LED Headlight Kit - Waterproof IP67 PR (Discontinued)

  • Mfr # 01-1148-LEDS
  • Zoro # G001975762
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
01-1148-LEDS
Zoro #
G001975762
UPC #
21146114406
Country of Origin
United States

Description

WATERPROOF (IP-66) Hi/ Lo LED headlight set for JEEP JK (H13).
LED unit is dual function Hi/Lo Beam. Produces 3,000 lumens of light power at 6,000 kelvin color temperature. Rated for 22,000 operating hours at 25 watts and only 2-amp draw.
Lead-crystal glass lens does not oxidize (become hazy or accumulate film) like plastic lenses. Added lead enhances glass strength. Prismatic lens provides superior photo-metric light distribution. Four phase finished vacuum metalized steel reflectors improve reflection 4 to 1 next to stock. LED protected by high-density resin cap with hermetic seal to IP-66 standard effectively preventing any moisture from entering the headlight.
In the box; 2 (ea) Headlight Assemblies, 2 (ea) LEDs (25W), 2 (ea) Hermetic Sealed Caps, 2 (ea) H4/ H13 adapters
***Replaces any standard 7" headlight that uses H13 type harness

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.