This item is Discontinued.

Delta Lights LED  QUAD-BAR HI/LO 25W HEADLIGHT SET  W/LED MOOD LIGHT Jeep JK PR 01-1198-LEDG

LED QUAD-BAR HI/LO 25W HEADLIGHT SET W/LED MOOD LIGHT Jeep JK PR (Discontinued)

  • Mfr # 01-1198-LEDG
  • Zoro # G801975702
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01-1198-LEDG
Zoro #
G801975702
UPC #
21146119128
Country of Origin
United States

Description

Quad-Bar LED Headlight set with Armor Cross Bar and Green LED DRL Lights (JEEP JK)
The ‘1198’ family features DELTAs armor and is specifically designed for JEEP JK (2007-2017). Headlight protecting cross bars reinforce the lens from off-road rough housing.
Lead-crystal glass lens does not oxidize, become hazy or accumulate film like plastic lenses. Added lead enhances glass strength. Prismatic lens provides superior photo-metric light distribution. Four phase vacuum metalizing process improves reflection 4 to 1 next to stock. LED assembly protected by high-density silicone boot with venting to guard against dirt and moisture.
This set features a Green LED City Light for added attiude. (City Light Harness sold seperately)
LED units are dual function Hi/Lo Beam. Producing 4,000 lumens of light power at 6,000 kelvin color temperature. Rated for 22,000 operating hours at 25 watts with only 2-amp draw.
In the box; 2 (ea) Headlight Assemblies, 2 (ea) H4 LEDs (25W, 2Amp), 2 (ea) Green LED City Lights, 2 (ea) Silicone Boots, 2 (ea) H4/ H13 Adapters

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.