This item is Discontinued.

Delta Lights Quad-Bar Xenon Headlight Kit w/Halogen DRL PR 01-1198-50XD

Quad-Bar Xenon Headlight Kit w/Halogen DRL PR (Discontinued)

  • Mfr # 01-1198-50XD
  • Zoro # G101975846
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
01-1198-50XD
Zoro #
G101975846
UPC #
21146119883
Country of Origin
United States

Description

D.O.T. compliant Quad-Bar 7" Xenon Headlight Set with Armor Cross Bar and LED DRL. (JEEP JK)
The ‘1198’ series features DELTA engineered armor. Builtin crossbars protect the lighting element. When off-roading the lens may shatter but the armor will protect the bulb ensuring you won't need to drive home from the fun in the dark. Lead-crystal glass lens does not oxidize (become hazy or accumulate film) like plastic lenses. Added lead enhances glass strength. Prismatic lens provides superior photo-metric light distribution. Four phase finished vacuum metalized steel reflectors improve reflection 4 to 1 next to stock. Bulb assembly protected by high-density silicone rubber boot with venting to guard against dirt and moisture. These headlights also feature the head turning City Light mini bulb that can be wired to turn signals, parking or daytime running lights for added flavor. (Mini wire harness not included)​
In the box; 2 (ea) Headlight Assemblies, 2 (ea) H4 Xenon Bulbs (60/ 55W), 2 (ea) Silicone Boots, 2 (ea) White LED City Lights, 2 (ea) H4/ H13 Adapters
***Replaces any standard 7" headlight that uses H4/ H6024 or H13 type harness. (JEEP JK)
Note: For alternate or replacement mini city lights see bulbs section. (Search 5053)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.