Shop DELTA
See all product information
Create Account
Lilah, 24", Single Towel Bar, Chrome
Mfr # IAO20124
Zoro # G0877066
product price:Â $61.55
/eaKey Features
Finish
Chrome
Depth (In.)
3.25
Series
Lilah
Weight
1.015 lb
Overall Width (In.)
24
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IAO20124
- Zoro #
- G0877066
- UPC #
- 034449698108
- Country of Origin
- China
Dimensions
- Depth (In.)
- 3.25
- Overall Width (In.)
- 24
- Overall Height (In.)
- 1.63
- Manufacturers Warranty Length
- International 5-year Limited Warranty
Details
- Item
- Towel Bar Bath Hardware Accessory
- Finish
- Chrome
- Series
- Lilah
- Weight
- 1.015 lb
Description
Delta Lilah,24 In.,Single Towel Bar,Chrome
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.