Shop HOMEROOTS
See all product information
Create Account
Natural Solid Teak Wood Wall Mount Towel Ring
- Mfr # 475861
- Zoro # G223440680
product price:Â
$
151.99
/ea
Free Shipping & Returns
Key Features
Bar Length
10 in
Material
Solid Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 475861
- Zoro #
- G223440680
- UPC #
- -
- Country of Origin
- Thailand
Dimensions
- Bar Length
- 10 in
- Width
- 6.75 in
Details
- Color
- Natural
- Material
- Solid Wood
- Item
- Misc Bath Accessories
Description
A stylish and elegant way to dry your bath towels more efficiently is with this traditional Solid Teak Wall Mount Towel Ring. Crafted from durable teak wood with a natural finish, this wood has become a top choice for designers, hotels, and homeowners because of its extreme durability and resistance to moisture and mold. Easy to mount, this updated casual hand towel ring will add charm and character to your space. 10-inch H x 6.8-inch W x 1.3-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.