Linden Monitor 14 Series Tradtional Tub & Shower Trim

  • Mfr # T14493-SS

  • Zoro # G106602228


product price:  $217.99
/ea
Free Shipping & Returns

Key Features

Finish
Stainless
Height
13.13
Width
7
Color
Silver
Length
11.94
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T14493-SS
Zoro #
G106602228
UPC #
34449819947
Country of Origin
United States

Dimensions

Height
13.13
Width
7
Length
11.94

Details

Item
Tub and Shower Trim
Finish
Stainless
Color
Silver

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.