Linden Monitor 17 Series H2Okinetic Shower Trim

  • Mfr # T17294

  • Zoro # G007048033


product price:  $230.45
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Height (In.)
9.5
Length
8.59
Width (In.)
7
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T17294
Zoro #
G007048033
UPC #
34449660846
Country of Origin
United States

Dimensions

Height (In.)
9.5
Length
8.59
Width (In.)
7

Details

Item
Shower Trim
Finish
Chrome
Color
Silver

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.