Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linden Tub Spout - Pull-Up Diverter

  • Mfr # RP83676SS

  • Zoro # G707048081


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Finish
Stainless
Length
7.63
Color
Silver
Height (In.)
3.25
Width (In.)
3.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP83676SS
Zoro #
G707048081
UPC #
34449819176
Country of Origin
United States

Dimensions

Length
7.63
Height (In.)
3.25
Width (In.)
3.25

Details

Item
Showering Component
Finish
Stainless
Color
Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.