KCT7D653129C8 62" Cast Iron Clawfoot Tub, 61.5625" L, 30.5" W, White/Brushed Nickel, Reversible
- Mfr # KCT7D653129C8
- Zoro # G0853038
product price:Â
$
3,081.99
/ea
Key Features
Width
30.5"
Color
White/Brushed Nickel
Material
Cast Iron/Brass
Height
27.6875"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KCT7D653129C8
- Zoro #
- G0853038
- UPC #
- 663370540349
- Country of Origin
- China
Dimensions
- Length
- 61.5625"
- Width
- 30.5"
- Height
- 27.6875"
Details
- Item
- KCT7D653129C8 62" Cast Iron Clawfoot Tub
- Color
- White/Brushed Nickel
- Material
- Cast Iron/Brass
- Drain Location
- Reversible
Description
KCT7D653129C8 62 In. Cast Iron Clawfoot Tub
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.