Zoro Homepage

Interchangeable Core Keyed Cam Lock

  • Mfr # G CI13751209BCOF2

  • Zoro # G322580515


product price: $27.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G CI13751209BCOF2
Zoro #
G322580515
UPC #
-
Country of Origin
China

Description

Cam Lock, Not Applicable, Master Key Code Not Applicable, For Material Thickness 1 3/16 in, Latching Distance Not Applicable, Cam Type Not Applicable, Straight Cam Length 1 7/8 in, Straight Cam Width 3/4 in, Offset Cam Length 9/64 in, Offset Cam Width 3/4 in, For Material Glass, Metal, Wood, Unlock Turn Direction Counterclockwise, Keyway Type Not Applicable, Key Retaining No, Interchangeable Core Type Not Applicable, Lock Body Material Not Applicable, Lock Body Finish Chrome-Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.