This item is Discontinued.

No Product Image Available

LvrHandleKit, Valv Cartridge PotFiler, Finish: Arctic Stainless (Discontinued)

  • Mfr # RP76953AR
  • Zoro # G8790490
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RP76953AR
Zoro #
G8790490
UPC #
034449759083
Country of Origin
China

Dimensions

Height
3.75
Overall Height (In.)
3.75
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Width (In.)
3.75
Width
3.75
Length
0.75
Depth (In.)
0.75

Details

Sub-Category
Cartridges & Stems
Fits Brand
Delta
Material
metal
Finish
Arctic Stainless
Item
Handle Kit Repair Part Faucet
Series
Other
Function
Repair Part
Number of Holes
Single hole wall mount installation
Type
Faucet
Weight
0.4 lb
Mfr. Series
Excluded

Description

LvrHdlKit,Valv Cartridge PotFiler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.