Shop DELTA
See all product information
Create Account
Cassidy Metal Cross Handle Set - Roman Tub
- Mfr # H695
- Zoro # G7824225
product price:Â
$
117.90
/ea
Free Shipping & Returns
Key Features
Sub-Category
Faucet Handles
Material
Brass
Type
Faucet
Depth (In.)
3.56
Length
3.56
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H695
- Zoro #
- G7824225
- UPC #
- 034449683326
- Country of Origin
- China
- Sub-Category
- Faucet Handles
- Finish
- Chrome
- Material
- Brass
- Type
- Faucet
- Item
- Metal Cross Handle Set,Roman Tub
- Weight
- 2.65 lb
- Handle Type
- Two Handle Cross
- Mfr. Series
- Excluded
- Series
- Cassidyâ„¢
- Handle
- Two Handle Cross
- Function
- Tub Filler
Dimensions
- Depth (In.)
- 3.56
- Length
- 3.56
- Overall Height
- 3.97 in
- Height
- 3.97
- Width
- 3.56
- Overall Width (In.)
- 3.56
- Overall Height (In.)
- 3.97
- Manufacturers Warranty Length
- Faucet and Finish Lifetime Limited Warranty
Description
Metal Cross Handle Set,Roman Tub
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.