Single-Hole Faucet 250 CoolStart w/ Pop-Up Drain-CubiCut, 1.2 GPM in Brushed Gold Optic
- Mfr # 49051251
- Zoro # G322971849
product price:Â
$
1,225.99
/ea
Free Shipping & Returns
Key Features
Color
Brushed Gold Optic
Height
12 in
Length
8 in
Width
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 49051251
- Zoro #
- G322971849
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Height
- 12 in
- Length
- 8 in
- Width
- 2 in
Details
- Color
- Brushed Gold Optic
- Item
- Single Hole Bathroom Faucet
Description
Slender, elegant and exceptionally refined, AXOR Citterio C reinterprets the bathroom for a new era, one that demands ever more comfort and individuality from ever smaller bathroom spaces. Minimalist in spirit, with soft contours and a sensuous form, the collection invites the touch while intriguing the eye from every angle. Its signature detail, a fine chamfer encircling the outlet and lever handle, extends to all pieces in the collection. Distinctive yet understated, AXOR Citterio C is at home in any bathroom ambience.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.