This item is Discontinued.

Delta Metal Drain, Assembly, RP26533BL RP26533BL

Metal Drain, Assembly, RP26533BL (Discontinued)

  • Mfr # RP26533BL
  • Zoro # G8317799
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RP26533BL
Zoro #
G8317799
UPC #
034449832021
Country of Origin
China

Dimensions

Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Width
2.5
Length
2.5
Height
8.31
Overall Width (In.)
2.5
Overall Height (In.)
8.31
Depth (In.)
2.5

Details

Finish
Matte Black
Type
Faucet
Item
Metal Drain,Assembly,RP26533BL
Series
Zura®
Weight
1.07 lb
Function
Repair Part
Mfr. Series
Excluded

Description

Metal Drain,Assembly,RP26533BL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.