This item is Discontinued.

Delta Metal Drain, Assembly, RP26533OB RP26533OB

Metal Drain, Assembly, RP26533OB (Discontinued)

  • Mfr # RP26533OB
  • Zoro # G8790481
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RP26533OB
Zoro #
G8790481
UPC #
034449628570
Country of Origin
China

Dimensions

Width
2.5
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Height
8.31
Length
2.5
Overall Height (In.)
8.31
Depth (In.)
2.5
Overall Width (In.)
2.5

Details

Finish
Oil Rubbed Bronze
Material of Construction
Stainless Steel
For Use With
Bathroom
Type
Faucet
Item
Metal Drain Assembly - Less Lift Rod
Color/Finish
Oil Bronze
Weight
0.865 lb
Series
Other
Mfr. Series
Excluded
Function
Repair Part

Description

Metal Drain,Assembly,RP26533OB

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.