This item is Discontinued.

Delta Metal Lever, Handle Accent Set A24WH

Metal Lever, Handle Accent Set (Discontinued)

  • Mfr # A24WH
  • Zoro # G8317990
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A24WH
Zoro #
G8317990
UPC #
034449363075
Country of Origin
United States

Dimensions

Height
0.94
Width
0.94
Length
2.06
Overall Height (In.)
0.94
Overall Width (In.)
0.94
Depth (In.)
2.06
Manufacturers Warranty Length
Limited Lifetime Warranty

Details

Finish
White
Type
Faucet
Item
Metal Lever,Handle Accent Set
Series
Innovations
Handle Type
Two Handle Accent
Weight
0.16 lb
Handle
Two Handle Accent
Mfr. Series
Excluded
Function
Repair Part

Description

Metal Lever,Handle Accent Set

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.