This item is Discontinued.

No Product Image Available

Metal Lever Handle, Diverter, Finish: Stainless (Discontinued)

  • Mfr # RP78703SS
  • Zoro # G8317850
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RP78703SS
Zoro #
G8317850
UPC #
034449777056
Country of Origin
United States

Dimensions

Length
3
Overall Width (In.)
2
Overall Height (In.)
4
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Height
4
Width
2
Depth (In.)
3

Details

Sub-Category
Faucet Handles
Fits Brand
Delta
Material
metal
Finish
Stainless
Item
Handle Repair Part Faucet
Handle Type
Single Handle Lever
Series
Tesla®
Type
Faucet
Function
Repair Part
Weight
0.826 lb
Handle
Single Handle Lever
Mfr. Series
Excluded

Description

Metal Lever Handle,Diverter

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.