Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RP73375RB
Zoro #
G8318313
UPC #
034449698788
Country of Origin
China
Dimensions
Width
2
Height
4.19
Length
2.25
Overall Width (In.)
2
Overall Height (In.)
4.19
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Depth (In.)
2.25
Details
Finish
Venetian Bronze
Type
Faucet
Item
Metal Lever,Handle Kit,14 Series
Series
TrinsicĀ®
Handle Type
Single Handle Lever
Weight
0.2 lb
Mfr. Series
Excluded
Handle
Single Handle Lever
Function
Repair Part
Description
Metal Lever,Handle Kit,14 Series
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.