Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RP75439BL
Zoro #
G8791498
UPC #
034449841139
Country of Origin
China
Dimensions
Overall Width (In.)
2.25
Overall Height (In.)
4.33
Depth (In.)
1.13
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Length
1.13
Width
2.25
Height
4.33
Details
Sub-Category
Faucet Handles
Finish
Matte Black
Type
Faucet
Item
Metal Lever,Handle Kit,17 Series
Handle Type
Single Handle Lever
Weight
0.528 lb
Series
Ara®
Mfr. Series
1700SeriesUniversal
Handle
Single Handle Lever
Function
Repair Part
Description
Metal Lever,Handle Kit,17 Series
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.