Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RP75439SS
Zoro #
G8791452
UPC #
034449722346
Country of Origin
China
Dimensions
Overall Height (In.)
4.33
Depth (In.)
1.13
Overall Width (In.)
2.25
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Width
2.25
Height
4.33
Length
1.13
Details
Sub-Category
Faucet Handles
Finish
Stainless
Type
Faucet
Item
Metal Lever,Handle Kit,17 Series
Weight
0.55 lb
Series
Ara®
Handle Type
Single Handle Lever
Handle
Single Handle Lever
Mfr. Series
1700SeriesUniversal
Function
Repair Part
Description
Metal Lever,Handle Kit,17 Series
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.