This item is Discontinued.

No Product Image Available

Metal Lever, Handle Kit, 17T Series (Discontinued)

  • Mfr # RP91914SS
  • Zoro # G8791680
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RP91914SS
Zoro #
G8791680
UPC #
034449865616
Country of Origin
China

Dimensions

Depth (In.)
2.5
Overall Width (In.)
2.13
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Height (In.)
5
Width
2.13
Height
5
Length
2.5

Details

Sub-Category
Faucet Handles
Finish
Stainless
Type
Faucet
Item
Metal Lever,Handle Kit,17T Series
Series
Pivotalâ„¢
Handle Type
Single Handle Lever
Weight
1.26 lb
Function
Repair Part
Handle
Single Handle Lever
Mfr. Series
17SeriesUniversalTherm

Description

Metal Lever,Handle Kit,17T Series

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.